Motion
8619
Single Lip Grease Seal - Solid, 0.875 in Shaft Dia., 1.125 in OD, 0.125 in Overall Width, HM14 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #01262746
MFR #8619
Price$19.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 0.875 in Shaft Dia., 1.125 in OD, 0.125 in Overall Width, HM14 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #01262746
MFR #8619

Mfr description
8619 OIL SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.73/each

Specifications

Dimensions

  • Outside Diameter
    1.125 in
  • Overall Width
    0.125 in
  • Shaft Diameter
    0.875 in
  • Weight
    0.03 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400220;400221;400224;400225
  • Compatible Wear Sleeves
    99087;99812
  • Construction Description
    Grease seal
  • Design Type
    HM14
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311006729
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Grease lubricated agriculture equipment, wheel ends, axles, rollers and conveyors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)