Motion
BMD617
Non-Impact Socket - Metric, Chrome Finish/Coating, Standard Deep Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #01262771
MFR #BMD617
List Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, Chrome Finish/Coating, Standard Deep Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #01262771
MFR #BMD617

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$16.19/each for your price

Overview

Mfr description
BMD617 SKT;3/8;6PT;DP;17MM
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    17 mm
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    697950214818
  • UPC_NO
    697950214818
  • Shaft Style
    Standard Deep
  • Single Part Height
    0.93 in
  • Single Part Length
    2.22 in
  • Single Part Width
    0.93 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought