Motion
2027118
Nitrile Oil Seal - Solid, 20.275 in Shaft Dia., 21.535 in OD, 0.630 in Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01262788
MFR #2027118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 20.275 in Shaft Dia., 21.535 in OD, 0.630 in Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01262788
MFR #2027118

Mfr description
2027118 SEAL
  • Rubber O.D.
  • All-Rubber Body
  • Single-Lip Split Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    21.535 in
  • Overall Width
    0.630 in
  • Shaft Diameter
    20.275 in
  • Weight
    3.91 lbs

Details

  • Construction Description
    All Rubber, Split Seal, Single Element, Spring Loaded
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HS8 Design
  • Design Type
    HS8
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip with spring cover
  • Manufacturer Upc Number
    085311134064
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Especially Useful To Miinimize Lost Machine Time Where The Shaft Cannot Be Dismounted.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)