1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOOK INDUSTRIES
80252 ACME NUT 2-1/2-2 LH
ACME Bronze Nut - 2.5000 in Nominal Screw Diameter, Left Hand Thread Direction, 34 % Efficiency Rating, 0.234 in-lbs Torque
MI ITEM #
01262915
MFR #
80252 ACME NUT 2-1/2-2 LH
Price
$1,144.01
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Ball Screw Parts
NOOK INDUSTRIES 80252 ACME NUT 2-1/2-2 LH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOOK INDUSTRIES
80252 ACME NUT 2-1/2-2 LH
ACME Bronze Nut - 2.5000 in Nominal Screw Diameter, Left Hand Thread Direction, 34 % Efficiency Rating, 0.234 in-lbs Torque
MI ITEM #
01262915
MFR #
80252 ACME NUT 2-1/2-2 LH
Mfr description
80252 ACME NUT 2-1/2-2 LH
Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.
See more details
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,144
.01
/each
Add to Cart
Specifications
Dimensions
Dynamic Torque
31250 in
Nominal Screw Diameter
2.5000 in
Threads Per Inch
2
Torque
0.234 in
Weight
5 lbs
Details
Accessory Type
ACME Bronze Nut
Efficiency Rating
34 %
Static Torque
100000 in
Thread Direction
Left Hand
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items