Motion
80254 ACME NUT 2-1/2-4 LH

NOOK INDUSTRIES
80254 ACME NUT 2-1/2-4 LH

ACME Bronze Nut - 2.5000 in Nominal Screw Diameter, Left Hand Thread Direction, 20 % Efficiency Rating, 0.199 in-lbs Torque
Mi Item #01262933
MFR #80254 ACME NUT 2-1/2-4 LH
Price$1,144.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
80254 ACME NUT 2-1/2-4 LH

ACME Bronze Nut - 2.5000 in Nominal Screw Diameter, Left Hand Thread Direction, 20 % Efficiency Rating, 0.199 in-lbs Torque
Mi Item #01262933
MFR #80254 ACME NUT 2-1/2-4 LH

Mfr description
80254 ACME NUT 2-1/2-4 LH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,144.01/each

Specifications

Dimensions

  • Dynamic Torque
    31250 in
  • Nominal Screw Diameter
    2.5000 in
  • Threads Per Inch
    4
  • Torque
    0.199 in
  • Weight
    4.55 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    20 %
  • Static Torque
    100000 in
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)