Motion
BLK1733
Open End Wrench - 7/8 x 1 in, Angled Head Type, Double End, Alloy Steel Material, Black Oxide Finish
MI ITEM #01263660
MFR #BLK1733
List Price$110.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 7/8 x 1 in, Angled Head Type, Double End, Alloy Steel Material, Black Oxide Finish
MI ITEM #01263660
MFR #BLK1733

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$110.95/each for your price

Overview

Mfr description
BLK1733 WR;OE;DB;BK;7/8X1
  • Two Openings Per Wrench
  • 15° Offset Heads
  • Black Industrial Finsh
  • Forged Alloy Streel
  • Made in U.S.A

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    7/8 x 1 in
  • Overall Length
    10-5/8 in
  • Body Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Plain
  • Angle of Offset
    15 °
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought