Motion
1015G HUB, RIGID EXP BLT RSB

FALK
1015G HUB, RIGID EXP BLT RSB

Gear Coupling Hub - 1015, 3/4 to 2.938 in, Rough Stock Bore, Flex-Rigid, Rigid-Rigid
Mi Item #01263666
MFR #1015G HUB, RIGID EXP BLT RSB
Price$587.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015G HUB, RIGID EXP BLT RSB

Gear Coupling Hub - 1015, 3/4 to 2.938 in, Rough Stock Bore, Flex-Rigid, Rigid-Rigid
Mi Item #01263666
MFR #1015G HUB, RIGID EXP BLT RSB

Mfr description
1015G/1-1/2GF HUB, RIGID EXP BLT RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$587.76/each

Specifications

Dimensions

  • Bore Diameter
    3/4 to 2.938 in
  • Coupling Overall Length
    4 in
  • Coupling Size Code
    1015
  • Hub Diameter
    4.14 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.82 in
  • Sleeve Outside Diameter
    6 in
  • Weight
    21.00 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid, Rigid-Rigid
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    1203681
  • Max Rpm
    6500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    20790 in
  • UPC_NO
    782934006814

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)