Motion
BLK1168
Combination Wrench - Industrial Black, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13 in OAL
MI ITEM #01263944
MFR #BLK1168
List Price$57.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Industrial Black, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13 in OAL
MI ITEM #01263944
MFR #BLK1168

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$57.57/each for your price

Overview

Mfr description
BLK1168 WR;COMB;BK;15/16
  • 12 Point Box 15° Offset
  • Black Industrial Finsh
  • Made in U.S.A

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Body Material
    Alloy Steel
  • Socket Shape
    12 PT
  • Storage Dimension Length
    14 in
  • Storage Dimension Width
    3.5 in
  • Storage Dimension Height
    3.5 in
  • Manufacturer Upc Number
    697950134109
  • UPC_NO
    697950134109
  • Weight
    0.89 lbs
  • Type
    Combination Wrench
  • Finish Coating
    Industrial Black
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought