Motion
1020G FLEX HUB 1.2500 NON-STK

FALK
1020G FLEX HUB 1.2500 NON-STK

Gear Coupling Hub - Cplg Size: 1020G, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #01263988
MFR #1020G FLEX HUB 1.2500 NON-STK
Price$634.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G FLEX HUB 1.2500 NON-STK

Gear Coupling Hub - Cplg Size: 1020G, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #01263988
MFR #1020G FLEX HUB 1.2500 NON-STK

Mfr description
1020G FLEX HUB 1.2500 NON-STK 1/4 X 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.96/each

Specifications

Dimensions

  • Bore - Side 1
    1.2500 in, 31.75 mm
  • Bore Diameter
    1.2500 in
  • Bore Length
    2.4400 in, 61.98 mm
  • Container Size
    1
  • Coupling Overall Length
    5 in
  • Coupling Size Code
    1020G
  • Hub Diameter
    4.14 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    2.44 in
  • Maximum Bore
    1.2495 in, 31.74 mm
  • Maximum Bore Diameter
    1.2495 in, 31.74 mm
  • Min Bore Diameter
    1.2490 in, 31.73 mm
  • Outside Diameter
    4.1400 in
  • Sleeve Outside Diameter
    7 in
  • Weight
    21.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Flex
  • Coupling Type
    Gear Coupling
  • Design Features
    Flexible Hub, With Keyway
  • Flex Type
    Full Flex
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    0744929
  • Material
    Steel
  • Max Rpm
    5600 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Shaft Attachment
    Keyway
  • Torque Capacity
    37800 in
  • UPC_NO
    782934005336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)