Motion
1020G FLEX HUB 1.6250 NON-STK

FALK
1020G FLEX HUB 1.6250 NON-STK

Gear Coupling Hub - 1020, 1.6235 in, Finished with Keyway, Full Flex
Mi Item #01264023
MFR #1020G FLEX HUB 1.6250 NON-STK
Price$529.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G FLEX HUB 1.6250 NON-STK

Gear Coupling Hub - 1020, 1.6235 in, Finished with Keyway, Full Flex
Mi Item #01264023
MFR #1020G FLEX HUB 1.6250 NON-STK

Mfr description
1020G FLEX HUB 1.6250 NON-STK 3/8 X 3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.14/each

Specifications

Dimensions

  • Bore Diameter
    1.6235 in
  • Coupling Overall Length
    5 in
  • Coupling Size Code
    1020
  • Hub Diameter
    4.14 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
    2.44 in
  • Sleeve Outside Diameter
    7 in
  • Weight
    18.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0744932
  • Max Rpm
    5600 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    37800 in
  • UPC_NO
    782934005367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)