Motion
L0804-062
NON-DET. M.O. SAE 10W, DRUM
MI ITEM #01264030
MFR #L0804-062
Price$3,013.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NON-DET. M.O. SAE 10W, DRUM
MI ITEM #01264030
MFR #L0804-062

Mfr description
SAE 10W NON-DET OIL 55 GAL DRUM
  • High Viscosity Index
  • High Flash and Fire Points
  • Extra Clean Motor Oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,013.59/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    32
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    10W
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • AGMA Number
    1
  • Application
    Motor and general oil applications requiring a non-detergent oil
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •High Viscosity Index •High Flash and Fire Points •Extra Clean Motor Oils
  • Flash Point
    219°C/425°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215480418
  • Oil Type
    Mineral
  • Pour Point
    -37°C/-35°F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215480418
  • Viscosity
    34
  • Viscosity Index
    122

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)