Motion
BLK1182
Combination Wrench - Imperial, Industrial Black, 1-11/16 in Box End Wrench Size, 1-11/16 in Open End Wrench Size, 22-1/2 in
MI ITEM #01264062
MFR #BLK1182
List Price$199.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Industrial Black, 1-11/16 in Box End Wrench Size, 1-11/16 in Open End Wrench Size, 22-1/2 in
MI ITEM #01264062
MFR #BLK1182

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$199.75/each for your price

Overview

Mfr description
BLK1182 WR;COMB;BK;1-11/16
  • 12 Point Box 15° Offset
  • Black Industrial Finsh
  • Made in U.S.A

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Body Material
    Alloy Steel
  • Socket Shape
    12 PT
  • Storage Dimension Length
    22.5 in
  • Storage Dimension Width
    3.44 in
  • Storage Dimension Height
    1.5 in
  • Manufacturer Upc Number
    697950134208
  • UPC_NO
    697950134208
  • Weight
    4.05 lbs
  • Finish Coating
    Industrial Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought