Overview
Mfr description
BLK8727A WR;BX;DB;BK;5/8X11/16
- Two 12 Point Openings Per Wrench
- Long Pattern for Leverage
- 45° Offset for Obstruction Clearance
- Black Industrial Finish
- Made in U.S.A
Specifications
- Manufacturer Upc Number697950134376
- UPC_NO697950134376
- Weight.36 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data