Motion
80632
Pipe Thread Sealant - 4 oz, Can, White Color
Mi Item #01264961
MFR #80632
Price$21.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 4 oz, Can, White Color
Mi Item #01264961
MFR #80632

Mfr description
80632 NO.14 THREAD SEALANT W/ TEFLON,
  • Economical general-purpose fitting sealant
  • Outperforms tapes and pipe dopes
  • Seals and resists pressure in air, oil, diesel fuel and hydraulic systems
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$21.32/each

Specifications

Dimensions

  • Container Size
    113.4 g, 4 oz
  • Package Size
    4 oz
  • Specific Gravity
    1.12
  • Weight
    0.36 lbs

Details

  • Application
    Fast Acting Paste/Lubricant Designed to Seal Pipes, Fittings and Threaded Connections Against Leakage and Loosening
  • Base Material
    PTFE
  • Base Type
    PTFE
  • Chemical Base
    Polymeric Material
  • Chemical Type
    Polymeric Material
  • Color
    White
  • Container Capacity
    4 oz;113.4 g
  • Cure Time
    24 hr
  • Flash Point
    74 °F
  • Max Operating Temperature
    148.9 °C, 300 °F
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Can
  • Product Form
    Paste
  • Temperature Range
    -54 to 149 °C, -65 to 300 °F
  • Type
    Sealant
  • UPC_NO
    686226806321
  • Viscosity
    55,000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)