Motion
C16
Cold Chisel - 1/2 in Cutting Width
MI ITEM #01264992
MFR #C16
List Price$17.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - 1/2 in Cutting Width
MI ITEM #01264992
MFR #C16

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$17.12/each for your price

Overview

Mfr description
C16 CHISEL;COLD;STD;1/2

Specifications

  • Chisel Type
    Cold
  • Cutting Width
    1/2 in
  • Storage Dimension Length
    6.38 in
  • Storage Dimension Width
    2.5 in
  • Storage Dimension Height
    0.52 in
  • Manufacturer Upc Number
    697950134840
  • UPC_NO
    697950134840
  • Weight
    .26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought