Motion
C185
Martin C-185 KIT BAG
MI ITEM #01265011
MFR #C185
List Price$21.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin C-185 KIT BAG
MI ITEM #01265011
MFR #C185

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$21.59/each for your price

Overview

Mfr description
C185 BAG;SET;5PC

Specifications

  • Manufacturer Upc Number
    697950134864
  • Weight
    0.34 lbs
  • Single Part Height
    0.13 in
  • Single Part Length
    21.38 in
  • Single Part Width
    15.75 in
  • Storage Dimension Height
    0.13 in
  • Storage Dimension Length
    21.38 in
  • Storage Dimension Width
    15.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text