Motion
C24
Cold Chisel - Alloy Steel Material, Hex Shank Shape, 3/4 in Cutting Width, 7 in OAL
MI ITEM #01265038
MFR #C24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Alloy Steel Material, Hex Shank Shape, 3/4 in Cutting Width, 7 in OAL
MI ITEM #01265038
MFR #C24

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C24 CHISEL;COLD;STD;3/4

Specifications

  • Chisel Type
    Cold
  • Cutting Width
    3/4 in
  • Overall Length
    7 in
  • Material
    Alloy Steel
  • Shank Shape
    Hex
  • Shank Width
    5/8 in
  • Storage Dimension Length
    10.19 in
  • Storage Dimension Width
    3.25 in
  • Storage Dimension Height
    0.76 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950134895
  • UPC_NO
    697950134895
  • Weight
    0.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought