Motion
NON-DETERGENT MOTOR OIL 20W-20 1QT

LUBRIPLATE LUBRICANTS CO
NON-DETERGENT MOTOR OIL 20W-20 1QT

Motor Oil Series Engine Oil - Bottle, 1 qt, 68 ISO Grade, 20W-20 SAE Grade
MI ITEM #01265069
MFR #NON-DETERGENT MOTOR OIL 20W-20 1QT
Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NON-DETERGENT MOTOR OIL 20W-20 1QT

Motor Oil Series Engine Oil - Bottle, 1 qt, 68 ISO Grade, 20W-20 SAE Grade
MI ITEM #01265069
MFR #NON-DETERGENT MOTOR OIL 20W-20 1QT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.67/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    68
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    20W-20
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • AGMA Number
    2
  • Application
    Motor and general oil applications requiring a non-detergent oil
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Features & Benefits
    •High Viscosity Index •High Flash and Fire Points •Extra Clean Motor Oils
  • Flash Point
    232°C/450 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215680603
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Engine Oil
  • Pour Point
    -32°C/-25 °F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215680603
  • Viscosity
    60
  • Viscosity Index
    117

Overview

Mfr description
L0806-054 AUTO OIL ND MO20W20 1QT
  • High Viscosity Index
  • High Flash and Fire Points
  • Extra Clean Motor Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought