Motion
C66
Martin C-66 KIT BAG
MI ITEM #01265080
MFR #C66
List Price$19.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin C-66 KIT BAG
MI ITEM #01265080
MFR #C66

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$19.52/each for your price

Overview

Mfr description
C66 BAG;SET;6PC

Specifications

  • Manufacturer Upc Number
    697950272368
  • Weight
    0.12 lbs
  • Single Part Height
    0.13 in
  • Single Part Length
    12 in
  • Single Part Width
    7.25 in
  • Storage Dimension Height
    0.13 in
  • Storage Dimension Length
    12 in
  • Storage Dimension Width
    7.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text