Motion
NON-DETERGENT MOTOR OIL 20W-20 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
NON-DETERGENT MOTOR OIL 20W-20 5GAL PAIL

Motor Oil Series Motorcycle Oil - Pail, 5 gal, 68 ISO Grade, 20W-20 SAE Grade
Mi Item #01265099
MFR #NON-DETERGENT MOTOR OIL 20W-20 5GAL PAIL
Price$262.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NON-DETERGENT MOTOR OIL 20W-20 5GAL PAIL

Motor Oil Series Motorcycle Oil - Pail, 5 gal, 68 ISO Grade, 20W-20 SAE Grade
Mi Item #01265099
MFR #NON-DETERGENT MOTOR OIL 20W-20 5GAL PAIL

Mfr description
SAE 20W-20 OIL NON-DET 5 GAL PAIL
  • High Viscosity Index
  • High Flash and Fire Points
  • Extra Clean Motor Oils
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.88/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    68
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20W-20
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • AGMA Number
    2
  • Application
    Motor and general oil applications requiring a non-detergent oil
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Features & Benefits
    •High Viscosity Index •High Flash and Fire Points •Extra Clean Motor Oils
  • Flash Point
    232°C/450 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215580606
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Motorcycle Oil
  • Pour Point
    -32°C/-25 °F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215580606
  • Viscosity
    60
  • Viscosity Index
    117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)