Motion
L0806-062
NON-DET. M.O. 20W-20, DRUM
Mi Item #01265110
MFR #L0806-062
Price$3,013.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NON-DET. M.O. 20W-20, DRUM
Mi Item #01265110
MFR #L0806-062

Mfr description
SAE 20W-20 OIL NON-DET 55 GAL DRUM
  • High Viscosity Index
  • High Flash and Fire Points
  • Extra Clean Motor Oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,013.59/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    68
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    20W-20
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • AGMA Number
    2
  • Application
    Motor and general oil applications requiring a non-detergent oil
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •High Viscosity Index •High Flash and Fire Points •Extra Clean Motor Oils
  • Flash Point
    232°C/450°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215480616
  • Oil Type
    Mineral
  • Pour Point
    -32°C/-25°F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215480616
  • Viscosity
    60
  • Viscosity Index
    117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)