Motion
C81
Martin C-81 KIT BAG
MI ITEM #01265120
MFR #C81
List Price$47.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin C-81 KIT BAG
MI ITEM #01265120
MFR #C81

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$47.77/each for your price

Overview

Mfr description
C81 BAG;SET;8PC

Specifications

  • Manufacturer Upc Number
    697950134963
  • Weight
    0.39 lbs
  • Single Part Height
    0.13 in
  • Single Part Length
    19.88 in
  • Single Part Width
    19.63 in
  • Storage Dimension Height
    0.13 in
  • Storage Dimension Length
    19.88 in
  • Storage Dimension Width
    19.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text