Motion
1020G HUB, RIGID EXP BLT RSB

FALK
1020G HUB, RIGID EXP BLT RSB

Gear Coupling Hub - 1020, 10 to 3-5/8 in, Rough Stock Bore, Flex-Rigid, Rigid-Rigid
Mi Item #01265152
MFR #1020G HUB, RIGID EXP BLT RSB
Price$644.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G HUB, RIGID EXP BLT RSB

Gear Coupling Hub - 1020, 10 to 3-5/8 in, Rough Stock Bore, Flex-Rigid, Rigid-Rigid
Mi Item #01265152
MFR #1020G HUB, RIGID EXP BLT RSB

Mfr description
1020G/2GF HUB, RIGID EXP BLT RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$644.84/each

Specifications

Dimensions

  • Bore Diameter
    10 to 3-5/8 in
  • Coupling Overall Length
    5 in
  • Coupling Size Code
    1020
  • Hub Diameter
    4.14 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    2.3 in
  • Sleeve Outside Diameter
    7 in
  • Weight
    30.01 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid, Rigid-Rigid
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    1203682
  • Max Rpm
    5600 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    37800 in
  • UPC_NO
    782934006821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)