Motion
CC-410
C Clamp - Regular Duty, 2 in Minimum Opening, 10-1/8 in Maximum Opening, Extra Deep Throat Style, 6 in Throat Depth
MI ITEM #01265176
MFR #CC-410
List Price$152.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Clamp - Regular Duty, 2 in Minimum Opening, 10-1/8 in Maximum Opening, Extra Deep Throat Style, 6 in Throat Depth
MI ITEM #01265176
MFR #CC-410

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$152.36/each for your price

Overview

Mfr description
CC410 C-CLAMP;2TO10-1/8;8000LBS
  • Forged Steel Frame
  • Acme Roll Threaded Screw
  • Copper Plated Screw Resists Weld Spatter
  • Replaceable Pads
  • Made in U.S.A

Specifications

  • Application Strength
    Regular Duty
  • Throat Depth Style
    Extra Deep
  • Maximum Opening Capacity
    10-1/8 in
  • Minimum Opening Capacity
    2 in
  • Throat Depth
    6 in
  • Spindle Diameter
    3/4 in
  • Body Material
    Steel
  • Screw Finish/Coating
    Copper Plated
  • Screw Material
    Carbon Steel
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought