Motion
CH12B
Crank Handle - 7/8 in, Broached, Steel Material, Natural Finish, 9.3750 in Length
MI ITEM #01265267
MFR #CH12B
List Price$358.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crank Handle - 7/8 in, Broached, Steel Material, Natural Finish, 9.3750 in Length
MI ITEM #01265267
MFR #CH12B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$358.27/each for your price

Overview

Mfr description
CH12B CRANK;HDL;BROACH;7/8
  • Forged Crank Handles Resist Shock & Abuse
  • Square Broached Holes with Counterboar
  • Natural Mill Finish
  • Special Bends Available
  • Made in U.S.A

Specifications

  • Tool Type
    Crank Handle
  • Bore Size
    7/8 in
  • Pattern
    Broached
  • Material
    Steel
  • Finish
    Natural
  • Length
    9.3750 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950134642
  • Weight
    2.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text