Motion
1025G FLEX HUB 1.5000 NON-STK

FALK
1025G FLEX HUB 1.5000 NON-STK

Gear Coupling Hub - 1025, 1.499 in, Finished with Keyway, Full Flex
MI ITEM #01265426
MFR #1025G FLEX HUB 1.5000 NON-STK
List Price$774.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G FLEX HUB 1.5000 NON-STK

Gear Coupling Hub - 1025, 1.499 in, Finished with Keyway, Full Flex
MI ITEM #01265426
MFR #1025G FLEX HUB 1.5000 NON-STK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$774.27/each for your price

Overview

Mfr description
1025G FLEX HUB 1.5000 NON-STK 3/8 X 3/16

Specifications

  • Coupling Size Code
    1025
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.499 in
  • Flex Type
    Full Flex
  • Length Through Bore
    3.03 in
  • Coupling Overall Length
    6-1/4 in
  • Hub Diameter
    5.14 in
  • Torque Capacity
    66150 in
  • Max Rpm
    5000 rpm
  • Series
    G
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    8.38 in
  • Keyway Size
    3/8 x 3/16 in
  • UPC_NO
    782934005381
  • Weight
    32.40 lbs
  • Manufacturer Catalog Number
    0744934
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought