Motion
1025G FLEX HUB 2.1235 NON-STK

FALK
1025G FLEX HUB 2.1235 NON-STK

Gear Coupling Hub - 1025, 2.1235 in, Finished with Keyway, Full Flex
Mi Item #01265465
MFR #1025G FLEX HUB 2.1235 NON-STK
Price$531.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G FLEX HUB 2.1235 NON-STK

Gear Coupling Hub - 1025, 2.1235 in, Finished with Keyway, Full Flex
Mi Item #01265465
MFR #1025G FLEX HUB 2.1235 NON-STK

Mfr description
1025G FLEX HUB 2.1235 NON-STK 1/2 X 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.50/each

Specifications

Dimensions

  • Bore Diameter
    2.1235 in
  • Coupling Overall Length
    6-1/4 in
  • Coupling Size Code
    1025
  • Hub Diameter
    5.14 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    3.03 in
  • Sleeve Outside Diameter
    8.38 in
  • Weight
    30.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0744682
  • Max Rpm
    5000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    66150 in
  • UPC_NO
    782934005121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)