Motion
1025G FLEX HUB 2.3730 NON STK

FALK
1025G FLEX HUB 2.3730 NON STK

Gear Coupling Hub - 1025, 2.373 in, Finished with Keyway, Full Flex
MI ITEM #01265481
MFR #1025G FLEX HUB 2.3730 NON STK
Price$547.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G FLEX HUB 2.3730 NON STK

Gear Coupling Hub - 1025, 2.373 in, Finished with Keyway, Full Flex
MI ITEM #01265481
MFR #1025G FLEX HUB 2.3730 NON STK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$547.65/each

Specifications

Dimensions

  • Bore Diameter
    2.373 in
  • Coupling Overall Length
    6-1/4 in
  • Coupling Size Code
    1025
  • Hub Diameter
    5.14 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore
    3.03 in
  • Sleeve Outside Diameter
    8.38 in
  • Weight
    28.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0744683
  • Max Rpm
    5000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    66150 in
  • UPC_NO
    782934005138

Overview

Mfr description
1025G FLEX HUB 2.3730 NON-STK 5/8 X 5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought