Motion
NON-DETERGENT MOTOR OIL SAE 30 1QT

LUBRIPLATE LUBRICANTS CO
NON-DETERGENT MOTOR OIL SAE 30 1QT

Motor Oil Series Engine Oil - Bottle, 1 qt, 100 ISO Grade, 30 SAE Grade
MI ITEM #01265507
MFR #NON-DETERGENT MOTOR OIL SAE 30 1QT
Price$15.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NON-DETERGENT MOTOR OIL SAE 30 1QT

Motor Oil Series Engine Oil - Bottle, 1 qt, 100 ISO Grade, 30 SAE Grade
MI ITEM #01265507
MFR #NON-DETERGENT MOTOR OIL SAE 30 1QT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.08/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    100
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    30
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • AGMA Number
    3
  • Application
    Motor and general oil applications requiring a non-detergent oil
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Features & Benefits
    •High Viscosity Index •High Flash and Fire Points •Extra Clean Motor Oils
  • Flash Point
    252°C/485 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215680702
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Engine Oil
  • Pour Point
    -21°C/-5 °F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215680702
  • Viscosity
    97
  • Viscosity Index
    109

Overview

Mfr description
L0807-054 AUTO OIL ND MOSAE30 1QT
  • High Viscosity Index
  • High Flash and Fire Points
  • Extra Clean Motor Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought