Motion
NON-DETERGENT MOTOR OIL SAE 30 DRUM

LUBRIPLATE LUBRICANTS CO
NON-DETERGENT MOTOR OIL SAE 30 DRUM

Motor Oil Series Motorcycle Oil - Drum, 55 gal, 100 ISO Grade, 30 SAE Grade
Mi Item #01265542
MFR #NON-DETERGENT MOTOR OIL SAE 30 DRUM
Price$2,262.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NON-DETERGENT MOTOR OIL SAE 30 DRUM

Motor Oil Series Motorcycle Oil - Drum, 55 gal, 100 ISO Grade, 30 SAE Grade
Mi Item #01265542
MFR #NON-DETERGENT MOTOR OIL SAE 30 DRUM

Mfr description
SAE 30 OIL NON-DET 55 GAL DRUM
  • High Viscosity Index
  • High Flash and Fire Points
  • Extra Clean Motor Oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,262.75/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    100
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    30
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • AGMA Number
    3
  • Application
    Motor and general oil applications requiring a non-detergent oil
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •High Viscosity Index •High Flash and Fire Points •Extra Clean Motor Oils
  • Flash Point
    252°C/485 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215480715
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Motorcycle Oil
  • Pour Point
    -21°C/-5 °F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215480715
  • Viscosity
    97
  • Viscosity Index
    109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)