Motion
CH4B
Crank Handle - 9/16 in, Broached, Steel Material, Natural Finish, 5.1250 in Length
MI ITEM #01265730
MFR #CH4B
List Price$160.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crank Handle - 9/16 in, Broached, Steel Material, Natural Finish, 5.1250 in Length
MI ITEM #01265730
MFR #CH4B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$160.54/each for your price

Overview

Mfr description
CH4B CRANK;HDL;BROACH;9/16
  • Forged Crank Handles Resist Shock & Abuse
  • Square Broached Holes with Counterboar
  • Natural Mill Finish
  • Special Bends Available
  • Made in U.S.A

Specifications

  • Tool Type
    Crank Handle
  • Bore Size
    9/16 in
  • Pattern
    Broached
  • Material
    Steel
  • Finish
    Natural
  • Length
    5.1250 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950134727
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought