Motion
CH6B
Crank Handle - 5/8 in, Broached, Steel Material, Natural Finish, 6.1250 in Length
MI ITEM #01265750
MFR #CH6B
List Price$190.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crank Handle - 5/8 in, Broached, Steel Material, Natural Finish, 6.1250 in Length
MI ITEM #01265750
MFR #CH6B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$190.89/each for your price

Overview

Mfr description
CH6B CRANK;HDL;BROACH;5/8
  • Forged Crank Handles Resist Shock & Abuse
  • Square Broached Holes with Counterboar
  • Natural Mill Finish
  • Special Bends Available
  • Made in U.S.A

Specifications

  • Tool Type
    Crank Handle
  • Bore Size
    5/8 in
  • Pattern
    Broached
  • Material
    Steel
  • Finish
    Natural
  • Length
    6.1250 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950134741
  • Weight
    1.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text