Motion
CH8U
Crank Handle - Without Bore, Unfinished, Steel Material, Natural Finish, 7.1250 in Length
MI ITEM #01265778
MFR #CH8U
List Price$156.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crank Handle - Without Bore, Unfinished, Steel Material, Natural Finish, 7.1250 in Length
MI ITEM #01265778
MFR #CH8U

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$156.32/each for your price

Overview

Mfr description
CH8U CRANK;HDL;UNFINISH;6
  • Plain Forgings Without a Hole in the Hub
  • Forged Crank Handles Resist Shock & Abuse
  • Natural Mill Finish
  • Special Bends Available
  • Made in U.S.A

Specifications

  • Tool Type
    Crank Handle
  • Bore Size
    Without Bore
  • Pattern
    Unfinished
  • Material
    Steel
  • Finish
    Natural
  • Length
    7.1250 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950134772
  • Weight
    1.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text