Motion
1025G RIGID HUB, SHR BLT RSB

FALK
1025G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1025, Rough Stock Bore, Steel
Mi Item #01265781
MFR #1025G RIGID HUB, SHR BLT RSB
Price$786.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1025, Rough Stock Bore, Steel
Mi Item #01265781
MFR #1025G RIGID HUB, SHR BLT RSB

Mfr description
1025G RIGID HUB, SHR BLT RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$786.69/each

Specifications

Dimensions

  • Coupling Size Code
    1025
  • Length Through Bore
    2.9063 in
  • Sleeve Outside Diameter
    8-3/8 in
  • Weight
    48.60 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    1203653
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    66150 in
  • UPC_NO
    782934006739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)