Motion
CSFP5
PRODUCT DROP OUT SEAL-LSE
Mi Item #01265782
MFR #CSFP5
Price$303.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRODUCT DROP OUT SEAL-LSE
Mi Item #01265782
MFR #CSFP5

Mfr description
CSFP5 2 7/16" PRODUCT DROP-OUT SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.62/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Compatible Shaft Diameter
    2.4375 in
  • Coupling Diameter
    2.4375 in
  • Length
    3.5625 in
  • Overall Length
    5-5/8 in
  • Overall Width
    5-5/8 in
  • Storage Dimension Height
    3.5625 in
  • Storage Dimension Length
    7 in
  • Storage Dimension Width
    7 in
  • Weight
    5.80 lbs

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Drop-Out
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)