Motion
CSFP3
PRODUCT DROP OUT SEAL-LSE
MI ITEM #01265792
MFR #CSFP3
Price$230.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRODUCT DROP OUT SEAL-LSE
MI ITEM #01265792
MFR #CSFP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$230.16/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1/2 in
  • Compatible Shaft Diameter
    1.5 in
  • Coupling Diameter
    1.5 in
  • Length
    2.890625 in
  • Overall Length
    4 in
  • Overall Width
    4 in
  • Storage Dimension Height
    2.890625 in
  • Storage Dimension Length
    5.1875 in
  • Storage Dimension Width
    5.1875 in
  • Weight
    3.40 lbs

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Drop-Out

Overview

Mfr description
CSFP3 1 1/2" PRODUCT DROP-OUT SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought