Motion
NON-DETERGENT MOTOR OIL SAE 40 DRUM

LUBRIPLATE LUBRICANTS CO
NON-DETERGENT MOTOR OIL SAE 40 DRUM

Motor Oil Series Motorcycle Oil - Drum, 55 gal, 150 ISO Grade, 40 SAE Grade
Mi Item #01265982
MFR #NON-DETERGENT MOTOR OIL SAE 40 DRUM
Price$2,483.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NON-DETERGENT MOTOR OIL SAE 40 DRUM

Motor Oil Series Motorcycle Oil - Drum, 55 gal, 150 ISO Grade, 40 SAE Grade
Mi Item #01265982
MFR #NON-DETERGENT MOTOR OIL SAE 40 DRUM

Mfr description
SAE 40 OIL NON-DET 55 GAL DRUM
  • High Viscosity Index
  • High Flash and Fire Points
  • Extra Clean Motor Oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,483.18/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    150
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    40
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • AGMA Number
    4
  • Application
    Motor and general oil applications requiring a non-detergent oil
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •High Viscosity Index •High Flash and Fire Points •Extra Clean Motor Oils
  • Flash Point
    274°C/525 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215480814
  • Oil Type
    Motorcycle Oil
  • Pour Point
    -18°C/0 °F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215480814
  • Viscosity
    135
  • Viscosity Index
    98
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)