Motion
H1228
Non-Impact Socket - 3/4 in Drive Size, 7/8 in Socket Size, 12 PT, Standard Type
MI ITEM #01266089
MFR #H1228
List Price$40.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/4 in Drive Size, 7/8 in Socket Size, 12 PT, Standard Type
MI ITEM #01266089
MFR #H1228

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$40.00/each for your price

Overview

Mfr description
H1228 SKT;3/4;12PT;STD;7/8

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    7/8 in
  • Socket Points
    12 PT
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text