Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/4 in Drive Size, 1-1/16 in Socket Size, 12 PT, Standard Type
Mi Item #01266121
MFR #H1234

Mfr description
H1234 SKT;3/4;12PT;STD;1-1/16
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Socket Size
    1-1/16 in

Details

  • Socket Points
    12 PT
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)