Motion
1030G FLEX HUB RSB

FALK
1030G FLEX HUB RSB

Gear Coupling Hub - 1030, 1-1/2 to 4-1/8 in, Rough Stock Bore, Full Flex
MI ITEM #01266366
MFR #1030G FLEX HUB RSB
Price$657.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030G FLEX HUB RSB

Gear Coupling Hub - 1030, 1-1/2 to 4-1/8 in, Rough Stock Bore, Full Flex
MI ITEM #01266366
MFR #1030G FLEX HUB RSB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$657.97/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 to 4-1/8 in
  • Coupling Overall Length
    7.37 in
  • Coupling Size Code
    1030
  • Hub Diameter
    6 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    3.59 in
  • Sleeve Outside Diameter
    9.44 in
  • Weight
    53.57 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Max Rpm
    4400 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    107100 in
  • UPC_NO
    782934006524

Overview

Mfr description
1030G FLEX HUB RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text