Motion
NON-DETERGENT MOTOR OIL SAE 50 1QT

LUBRIPLATE LUBRICANTS CO
NON-DETERGENT MOTOR OIL SAE 50 1QT

Motor Oil Series Motorcycle Oil - Bottle, 1 qt, 220 ISO Grade, 50 SAE Grade
Mi Item #01266398
MFR #NON-DETERGENT MOTOR OIL SAE 50 1QT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NON-DETERGENT MOTOR OIL SAE 50 1QT

Motor Oil Series Motorcycle Oil - Bottle, 1 qt, 220 ISO Grade, 50 SAE Grade
Mi Item #01266398
MFR #NON-DETERGENT MOTOR OIL SAE 50 1QT

Mfr description
SAE 50 NON-DET 1QT
  • High Viscosity Index
  • High Flash and Fire Points
  • Extra Clean Motor Oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    220
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    50
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • AGMA Number
    5
  • Application
    Motor and general oil applications requiring a non-detergent oil
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Features & Benefits
    •High Viscosity Index •High Flash and Fire Points •Extra Clean Motor Oils
  • Flash Point
    280°C/535 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215680900
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Motorcycle Oil
  • Pour Point
    -18°C/0 °F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215680900
  • Viscosity
    245
  • Viscosity Index
    97
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)