Motion
200B-90AL
Cam & Groove Fitting - 2 in, Female Coupler, x 2 in, Male NPT, 90 °Elbow
Mi Item #01266400
MFR #200B-90AL
Price$167.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 2 in, Female Coupler, x 2 in, Male NPT, 90 °Elbow
Mi Item #01266400
MFR #200B-90AL

Mfr description
200B-90-AL COUPLER X MALE NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.04/each

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • End 1 Size
    2 in
  • End 2 Size
    2 in
  • Thread Size
    2.0000 NPT
  • Weight
    1.4 lbs

Details

  • Application
    Water Transfer
  • Body Material
    Aluminum
  • Coupler Type
    Type B Female Coupler x Male Thread
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male NPT
  • End Type
    Female Coupler
  • End Type 2
    NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Male NPT
  • Fitting Shape
    90 °Elbow
  • For Use With
    Liquids
  • Gasket Material
    Nitrile Rubber
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Coupler
  • Type
    B
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)