Motion
L0809-060
NON-DET. M.O. SAE 50, 5 GAL PAIL
Mi Item #01266415
MFR #L0809-060
Price$302.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NON-DET. M.O. SAE 50, 5 GAL PAIL
Mi Item #01266415
MFR #L0809-060

Mfr description
SAE 50 OIL NON-DET 5 GAL PAIL
  • High Viscosity Index
  • High Flash and Fire Points
  • Extra Clean Motor Oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.12/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    220
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    50
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • AGMA Number
    5
  • Application
    Motor and general oil applications requiring a non-detergent oil
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •High Viscosity Index •High Flash and Fire Points •Extra Clean Motor Oils
  • Flash Point
    280°C/535°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215580903
  • Oil Type
    Mineral
  • Pour Point
    -18°C/0°F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215580903
  • Viscosity
    245
  • Viscosity Index
    97
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)