Motion
L0809-062
NON-DET. M.O. SAE 50, DRUM
MI ITEM #01266422
MFR #L0809-062
List Price$3,013.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NON-DET. M.O. SAE 50, DRUM
MI ITEM #01266422
MFR #L0809-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,013.59/each for your price

Overview

Mfr description
SAE 50 OIL NON-DET 55 GAL DRUM
  • High Viscosity Index
  • High Flash and Fire Points
  • Extra Clean Motor Oils

Specifications

  • Oil Type
    Mineral
  • ISO Grade
    220
  • UPC_NO
    089215480913
  • SAE Grade
    50
  • Composition
    Petroleum-Based Fluid
  • Food Grade
    Not Food Grade
  • Overall Height
    34.75 in
  • Container Size
    55 gal (US)
  • Overall Width
    23.5 in
  • Container Type
    Drum
  • Viscosity
    245
  • AGMA Number
    5
  • Application
    Motor and general oil applications requiring a non-detergent oil
  • Features & Benefits
    •High Viscosity Index •High Flash and Fire Points •Extra Clean Motor Oils
  • Flash Point
    280°C/535°F
  • Pour Point
    -18°C/0°F
  • Viscosity Index
    97
  • Weight
    445.00 lbs
  • Manufacturer Upc Number
    089215480913
  • Overall Length
    23.5 in
  • Shelf Life
    6 yr
  • Product Type
    Motor & Engine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought