Motion
1030G FLEX HUB 4.0000 NON-STK

FALK
1030G FLEX HUB 4.0000 NON-STK

Gear Coupling Hub - 1030, 4 in, Finished with Keyway, Steel
Mi Item #01266513
MFR #1030G FLEX HUB 4.0000 NON-STK
Price$758.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030G FLEX HUB 4.0000 NON-STK

Gear Coupling Hub - 1030, 4 in, Finished with Keyway, Steel
Mi Item #01266513
MFR #1030G FLEX HUB 4.0000 NON-STK

Mfr description
1030G FLEX HUB 4.0000 NON-STK 1 X 1/2 KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$758.46/each

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Coupling Size Code
    1030
  • Hub Diameter
    6 in
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore
    3.5925 in
  • Weight
    30.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0744701
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    107100 in
  • UPC_NO
    782934005312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)