Motion
H1250
Non-Impact Socket - 3/4 in Drive Size, 1-9/16 in Socket Size, 12 PT, Standard Type
MI ITEM #01266561
MFR #H1250
List Price$67.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/4 in Drive Size, 1-9/16 in Socket Size, 12 PT, Standard Type
MI ITEM #01266561
MFR #H1250

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$67.37/each for your price

Overview

Mfr description
H1250 SKT;3/4;12PT;STD;1-9/16

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    1-9/16 in
  • Socket Points
    12 PT
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought