Motion
HCB5K
Combination End Wrench Set - 5 PC, Combination Type, Black Finish Finish, 1/4 to 2-1/2 in Wrench Size
MI ITEM #01266743
MFR #HCB5K
List Price$1,010.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination End Wrench Set - 5 PC, Combination Type, Black Finish Finish, 1/4 to 2-1/2 in Wrench Size
MI ITEM #01266743
MFR #HCB5K

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,010.25/each for your price

Overview

Mfr description
HCB5K SET;WR;COMB;BLK;5PC;BAG;LARGE
  • 6 Piece Large Sizes, 1 1/4", 1 7/16", 1 5/8", 1 13/16", 2", Black Industrial Finish, In a Kit BagBlack Industrial Finish

Specifications

  • Wrench Set Type
    Combination
  • Storage Dimension Height
    3 in
  • Number Of Pieces
    5
  • Head Angle
    15 °
  • Storage Dimension Length
    27 in
  • Wrench Size Range
    1/4 to 2-1/2 in
  • Storage Dimension Width
    5 in
  • Material
    Steel
  • Measurement System
    Imperial
  • Manufacturer Upc Number
    697950174587
  • UPC_NO
    697950174587
  • Weight
    25.00 lbs
  • Manufacturer Catalog
  • Finish Coating
    Black Finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought