Motion
PP-7-K
Punch Set - 7 Piece Set , Contains Pin Punches, Alloy Steel Material, Includes Pouch
MI ITEM #01267265
MFR #PP-7-K
List Price$111.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Punch Set - 7 Piece Set , Contains Pin Punches, Alloy Steel Material, Includes Pouch
MI ITEM #01267265
MFR #PP-7-K

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$111.10/each for your price

Overview

Mfr description
PP7K SET;PUNCH;PIN;7PC;BAG

Specifications

  • Additional Details
    This tool set includes 7 pin punches of various sizes. Pin Punches are drop forged, heat treated, quenched and tempered carbon steel construction. Available in fractional point sizes from 1/16” through 5/16”. These are special purpose hand tools with blunt point and straight shank designed for driving or removing various types of fastening pins (roll pins, etc.) when struck with a hammer. Generally used after initial movement by the Solid (Starter) punch.
  • Punch Type
    Pin
  • Number Of Pieces
    7
  • Finish Coating
    Plain
  • Material
    Alloy Steel
  • Includes
    Pouch
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950268835

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought