Motion
1030G HUB, RIGID EXP BLT RSB

FALK
1030G HUB, RIGID EXP BLT RSB

Gear Coupling Hub - 1030, 1-1/2 to 5-1/8 in, Rough Stock Bore, Flex-Rigid, Rigid-Rigid
Mi Item #01267298
MFR #1030G HUB, RIGID EXP BLT RSB
Price$1,105.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030G HUB, RIGID EXP BLT RSB

Gear Coupling Hub - 1030, 1-1/2 to 5-1/8 in, Rough Stock Bore, Flex-Rigid, Rigid-Rigid
Mi Item #01267298
MFR #1030G HUB, RIGID EXP BLT RSB

Mfr description
1030G/3GF HUB, RIGID EXP BLT RSB 1203684
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,105.82/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 to 5-1/8 in
  • Coupling Overall Length
    7.37 in
  • Coupling Size Code
    1030
  • Hub Diameter
    6 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    3.46 in
  • Sleeve Outside Diameter
    9.44 in
  • Weight
    82.80 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid, Rigid-Rigid
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    1203684
  • Max Rpm
    4400 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    107100 in
  • UPC_NO
    782934006845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)