Motion
1035G FLEX HUB RSB

FALK
1035G FLEX HUB RSB

Gear Coupling Hub - 1035, 2 to 4-7/8 in, Rough Stock Bore, Full Flex
MI ITEM #01267530
MFR #1035G FLEX HUB RSB
Price$870.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G FLEX HUB RSB

Gear Coupling Hub - 1035, 2 to 4-7/8 in, Rough Stock Bore, Full Flex
MI ITEM #01267530
MFR #1035G FLEX HUB RSB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$870.36/each

Specifications

Dimensions

  • Bore Diameter
    2 to 4-7/8 in
  • Coupling Overall Length
    8.63 in
  • Coupling Size Code
    1035
  • Hub Diameter
    7 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    4.19 in
  • Sleeve Outside Diameter
    11 in
  • Weight
    84.60 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Max Rpm
    3900 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    163800 in
  • UPC_NO
    782934006531

Overview

Mfr description
1035G FLEX HUB RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text